Beli engraving tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ONSRUD Engraving Tool
    Mulai

    Rp1.299.900

    ONSRUD Engraving Tool
    Deskripsi:
    These single-end carbide engraving tools have a bright finish that provides a smooth, polished surface on the tool. They are made from carbide, which offers excellent wear resistance, heat resistance, and hardness. Single-end engraving tools have one cutting end.
    atribut:
    • UNSPSC: 23153309
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • List Number: 37
    • Material - Machining: Carbide
    • Measurement System: Fractional Inch
    • Single End/Double End: Single End
  2. KENTA Durable Engraving Machine
    Mulai

    Rp2.099.900

    KENTA Durable Engraving Machine
    atribut:
    • Chuck (mm): Ø2.38-3.0
    • Rotation Speed (rpm): 70000
  3. DAJA Mini Portable Laser Engraving Machine
    Mulai

    Rp6.399.900

    DAJA Mini Portable Laser Engraving Machine
    Deskripsi:
    【Powerful Laser Caving Ability】 The unique base design provides engraving stability and safety for the engraver. The aluminum and ABS materials make DJ6 more robust and lightweight, which can be moved around. Equipped with 3000mW laser head module, DJ6 has faster and stronger engraving efficiency. 【Etching Range】Its working area is 3.15inch*3.15inch (80mm*80mm). 【All in the Details】 Equipped with anti-slip legs to avoid unintentional collision caused by the movement, DJ6 is able to carve steadily and smoothly. You can enjoy engraving time due to built-in eyes protection lens and cooling fans. 【Engraving on Various Material】 The laser engraving machine can sculpture your desired picture&logo on various materials. It is able to engrave on papers, Kraft papers, woods, ceramics, leathers, plastic, bamboos, painted metal, etc. 【Four Laser Engraver Mode】 There are four types of working modes can be chosen Black and white&Grayscale&Outline&Sketch. These four engraving modes enrich your engraving needs and can make your patterns full of personalities. 【Easy to Connect】The laser engraving machine can be connected in several different methods. It supports Windows system. Also, you can also connect K5 via your mobile and use self-developed mobile app to engrave photo&logo you want. Without PC or mobile, offline engraving mode is available.
    atribut:
    • Data Port: USB type B
    • Engraving Area (mm): 80x80
    • Input Power (W): 24
    • Package Size (mm): 230x230x165
    • Power Port: DC05
    • Product Size (mm): 167x167x165
    • Support System: Windows / MAC / IOS / Android
    • Supported Formats: JPG/BMP/PNG/DWG/SVG
  4. EZREN Mini Grinder
    Mulai

    Rp86.900

    EZREN Mini Grinder
    Deskripsi:
    Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mm
    atribut:
    • AC Input (V): 100-240
    • Frequency (Hz): 50/60
    • DC Output (V/mA): 9/1000
    • Item Size (mm): 160x24
    • Maximum Speed (rpm): 3.000 - 20.000
  5. KENTA Internal Bore Type Engraving Machine
    Mulai

    Rp4.799.900

    KENTA Internal Bore Type Engraving Machine
    atribut:
    • Chuck (mm): Ø3.0
    • Rotation Speed (rpm): 52500
  6. Rocker Vacuum Pump Oil-Free (Pompa Vakum)
    Mulai

    Rp7.299.900

    Rocker Vacuum Pump Oil-Free (Pompa Vakum)
    atribut:
    • Material: Iron
    • Thermal Protection: Yes
    • Motor Rotation Speed (rpm): 1450-1750
    • Vacuum Regulator: Yes
  7. Osaki Electric Engraver Kit
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Osaki Electric Engraver Kit
    Deskripsi:
    ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311
    atribut:
    • Voltage (V): 230
    • Number of Pieces: 4
    • Type: Engraver
    • Product Number: ENG003
  8. KRISBOW Alat Ukir
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    KRISBOW Alat Ukir
    Deskripsi:
    Engraver 15W E15
  9. monotaro Engraving Set English Letters
    Mulai

    Rp359.900

    monotaro Engraving Set English Letters
    Deskripsi:
    Stamping on metal plates such as iron, copper and aluminum
    atribut:
    • Character Type: English letters
    • Hardness HRC: 58-62
    • Set Contents: AZ, & (27 pcs)
    • Surface Treatment: Sand blast processing
    • Material: CR-V
  10. monotaro Engraving Set Numbers
    Mulai

    Rp129.900

    monotaro Engraving Set Numbers
    Deskripsi:
    Stamping on metal plates such as iron, copper and aluminum
    atribut:
    • Material: CR-V
    • Hardness HRC: 58-62
    • Surface Treatment: Sand blast processing
    • Set Contents: 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 pcs)
    • Character Type: Numbers
  11. Phoenix Contact Range of Engraving Tools
    Mulai

    Rp7.699.900

    Phoenix Contact Range of Engraving Tools
    Deskripsi:
    Assortment of chisels, consisting of CMS-GTG 0,1 to CMS-GTG 3,0, one of each
    atribut:
    • Color: Silver
    • Length (B) (mm): 30
    • Material: Steel
    • Part Number: 5066874
    • Width A (mm): 3
  12. TRUSCO Number Marking Punch Set
    63%
    Mulai

    Rp219.900

    TRUSCO Number Marking Punch Set
    Deskripsi:
    The engraving is deep and the shank is also thick, so beautiful letters are engraved, it is a very long-lasting stamp.
    atribut:
    • Content: Since the numbers 6 and 9 can be multi-usable, add. instead of 9 to made it is 10 pieces per set
    • Set of Contents: 10
  13. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  14. FACOM Engraving Pen
    Mulai

    Rp15.999.900

    FACOM Engraving Pen
    atribut:
    • Height (mm): 17
    • Length (mm): 160
  15. ESCO Air Engraving (Engraving Pen)
    Mulai

    Rp3.199.900

    ESCO Air Engraving (Engraving Pen)
    atribut:
    • ESCO Part Number: EA159GA
  16. Tajima Meteran Laser Level (Laser Line)
    56%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  17. Senator Letter Punches
    Mulai

    Rp1.299.900

    Senator Letter Punches
    Deskripsi:
    - Standard quality, with strength up to 800N/mm2. - Hardness at the engraving: 58 - 60HRC. - Type of characters according to DIN 1451.- No. of Pieces : 27pcs- Set Description : Letters A-Z
  18. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
Daftar Harga engraving tools Terbaru October 2026
ONSRUD Engraving ToolRp1.299.900
KENTA Durable Engraving MachineRp2.099.900
DAJA Mini Portable Laser Engraving MachineRp6.399.900
EZREN Mini GrinderRp86.900
KENTA Internal Bore Type Engraving MachineRp4.799.900
Rocker Vacuum Pump Oil-Free (Pompa Vakum)Rp7.299.900
Osaki Electric Engraver KitRp599.900
KRISBOW Alat UkirRp199.900
monotaro Engraving Set English LettersRp359.900
monotaro Engraving Set NumbersRp129.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)